12 x 12 in. Ceiling Diffuser
A504MS 12 x 12 in. Ceiling Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 135-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- All aluminum face construction
- Cores flush with margin
- Four-way air diffusion
- Face-mount for easy installation
- Multi-shutter dampers
- Inconspicuous fingertip lever for air volume control
- Bright white finish
- T-bar panel available
Documents
Specifications
- Collection:
- A504MS
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 12 in x 12 in
- GRD Deflection Type:
- 4-way
- Height:
- 12
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- Type:
- HA504MSW1212
- UPC:
- 684048507181
- Vent Duct Shape:
- Square
- Width:
- 12