10X10 ADJ BAR SGL DFLCT GRL WHIT
A618MS Series 10X10 ADJ BAR SGL DFLCT GRL WHIT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminum construction.
- Adjustable straight fins provide individual deflection control.
- Stamped face margins eliminate mitered corners and rough edges.
- Multishutter valve, or opposed blade damper.
- Residential.
- Bright white enamel finish.
Specifications
- Collection:
- A618MS Series
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 10 in x 10 in
- GRD Deflection Type:
- 1-way
- Height:
- 10
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- Type:
- HA618MS1010W
- UPC:
- 684048268174
- Width:
- 10