5 ft. x 4 in. Double Wall Flexible Gas Vent Pipe
DFC Series 5 ft. x 4 in. Double Wall Flexible Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping Available
Product Details
Product Details
- Features double-wall, air insulated construction
- Has type B male/female ends for easy connection with Hart & Cooley vent
- Requires only 1" clearance to combustibles
- UL listed for use as a connection from an appliance to type B gas vent and as a segment of type B gas vent
- Can be used in unconditioned spaces, such as attics and crawl spaces
- Available in 3" to 5" diameters and 2' to 5' lengths
- Do not enclose
Specifications
- Adjustable:
- No
- Collection:
- DFC Series
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4-1/2 in
- Duct Size:
- 4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 60 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- UPC:
- 699663001013
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent