6 X 25 Silver Vinyl Flexible R6 Air Duct
F216 6 X 25 Silver Vinyl Flexible R6 Air Duct
Package Quantity Info:
Each: 1 Case: 20 Pallet: 40-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Air duct for heating and cooling
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- R-6.0 insulation
- UL Listed
- Packaged in compact bags
- 25' length
- Easy to install
Documents
Specifications
- ASTM:
- ASTM C518, ASTM E96
- Diameter:
- 6
- Length:
- 25
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- UPC:
- 684048502322
- Vent Duct Shape:
- Round