This product requires certification to purchase.

10 x 4 in. Ceiling and Sidewall Ceiling & Sidewall Register in White 2-way Plastic

Hart & Cooley

Rezzin™ 10 x 4 in. Ceiling and Sidewall Ceiling & Sidewall Register in White 2-way Plastic

  • Fast #
  • Part #HRZ682W10P
  • Item #2110485
  • Manufacturer Part #550825
3.8 out of 5 Customer Rating
Brand image
Hart & Cooley

Rezzin™ 10 x 4 in. Ceiling and Sidewall Ceiling & Sidewall Register in White 2-way Plastic

  • Fast #
  • Part #HRZ682W10P
  • Item #2110485
  • Manufacturer Part #550825
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Heating or cooling
  • For sidewall or ceiling application
  • Engineered polymer construction
  • Solid ABS construction
  • 2-way deflection
  • Traditional styling
  • Integral multi-shutter damper with easy-to-use damper handle
  • Bright white finish
  • Requires Certification

Specifications

Collection:
Rezzin™
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
GRD Deflection Type:
2-way
Height:
4
Installation Type:
Ceiling Mount, Sidewall Mount
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Plastic
Material Type:
Polymer
UPC:
699663000702
Width:
4