This product requires certification to purchase.

14 x 14 in. Aluminum Horizontal Blade Return Grille in White

Hart & Cooley

RH 45 Series 14 x 14 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH45W1414
  • Item #433044
  • Manufacturer Part #064021
3.7 out of 5 Customer Rating
Brand image
Hart & Cooley

RH 45 Series 14 x 14 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH45W1414
  • Item #433044
  • Manufacturer Part #064021
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 123
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Commercial
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
14 in
Characteristics & Features
Collection
RH 45 Series
Color Finish Name
White
Material
Aluminum
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048640215