This product requires certification to purchase.

14 x 6 in. Return Grille in White Aluminum

Hart & Cooley

RH 45 Series 14 x 6 in. Return Grille in White Aluminum

  • Fast #
  • Part #HRH451406W
  • Item #1056703
  • Manufacturer Part #064017
4.9 out of 5 Customer Rating
Brand image
Hart & Cooley

RH 45 Series 14 x 6 in. Return Grille in White Aluminum

  • Fast #
  • Part #HRH451406W
  • Item #1056703
  • Manufacturer Part #064017
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 251
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Commercial
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
6 in
Characteristics & Features
Collection
RH 45 Series
Color Finish Name
White
Material
Aluminum
Warranty & Product Information
Application
Commercial
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048640178