18 x 18 in. Commercial Return Grille White Aluminum
RH45 18 x 18 in. Commercial Return Grille White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 79-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For sidewall or ceiling application
- Commercial
- Extruded aluminum construction
- Horizontal bars at 45 degrees
- Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
- Bright white finish
- 1-1/4 in beveled frame
Documents
Specifications
- Application:
- Commercial
- Collection:
- RH45
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 18
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- Type:
- HRH451818W
- UPC:
- 684048640383
- Width:
- 18