This product requires certification to purchase.

24 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe

Hart & Cooley

RP Series 24 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H7RP24
  • Item #53780
  • Manufacturer Part #016403
5 out of 5 Customer Rating
Brand image
Hart & Cooley

RP Series 24 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H7RP24
  • Item #53780
  • Manufacturer Part #016403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pipe and fitting couplers overlap 1-3/8" when joined together, therefore assembled length is 1-3/8" less than listed length
  • Lock-ring style connection
  • The allowable minimum clearance to combustibles is 1"
  • Outside diameter (OD) sizes 3" through 6" is size plus 1/2"
  • Sizes 7" through 12" is size plus 1"
  • A full set of installation instructions are supplied with caps and supports
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
RP Series
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
7 in
Diameter - Inside 1:
7 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
24 in
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UL Listed:
UL 441
UPC:
684048164032
Vent Type:
B-Vent