This product requires certification to purchase.

6 in. x 60 in. Type B Gas Vent Pipe

Hart & Cooley

RP Series 6 in. x 60 in. Type B Gas Vent Pipe

  • Fast #
  • Part #H6RP5
  • Item #53875
  • Manufacturer Part #016300
4.9 out of 5 Customer Rating
Brand image
Hart & Cooley

RP Series 6 in. x 60 in. Type B Gas Vent Pipe

  • Fast #
  • Part #H6RP5
  • Item #53875
  • Manufacturer Part #016300
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
  • Designed for negative pressure applications and flue gas temperatures not exceeding 400°F above ambient for category 1 appliances
  • Lock-ring style connection
  • The allowable minimum clearance to combustibles is 1"
  • Outside diameter (OD) sizes 3" through 6" is size plus 1/2"
  • Sizes 7" through 12" is size plus 1"
  • A full set of installation instructions are supplied with caps and supports
  • 3" to 12" pipe and fitting couplers overlap 1-3/8" when joined together; therefore, assembled length is 1-3/8" less than listed length
  • Requires Certification

Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
RP Series
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
6 in
Diameter - Inside 1:
6 in
Diameter - Outside:
6-1/2 in
Duct Size:
6 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
60 in
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UL Listed:
UL 441
UPC:
684048163004
Vent Duct Shape:
Round
Vent Type:
B-Vent