This product requires certification to purchase.

7 in. x 60 in. Type B Gas Vent Pipe

Hart & Cooley

RP Series 7 in. x 60 in. Type B Gas Vent Pipe

  • Fast #
  • Part #H7RP5
  • Item #53876
  • Manufacturer Part #016400
5 out of 5 Customer Rating
Brand image
Hart & Cooley

RP Series 7 in. x 60 in. Type B Gas Vent Pipe

  • Fast #
  • Part #H7RP5
  • Item #53876
  • Manufacturer Part #016400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pipe and fitting couplers overlap 1-3/8" when joined together, therefore assembled length is 1-3/8" less than listed length
  • Lock-ring style connection
  • The allowable minimum clearance to combustibles is 1"
  • Outside diameter (OD) sizes 3" through 6" is size plus 1/2"
  • Sizes 7" through 12" is size plus 1"
  • A full set of installation instructions are supplied with caps and supports
  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
RP Series
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
7
Diameter - Inside 1:
7
Diameter - Outside:
8 in
Duct Size:
7 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
60
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UL Listed:
UL 441
UPC:
684048164001
Vent Duct Shape:
Round
Vent Type:
B-Vent