Sidewall and Ceiling 10 x 10 in. Ceiling Diffuser in White Aluminum
Sidewall and Ceiling 10 x 10 in. Ceiling Diffuser in White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 110-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- All-aluminum face construction
- Cores flush with margin
- Four-way air diffusion
- Face mount for easy installation
- Multi-shutter dampers
- Inconspicuous fingertip lever for air volume control
- Bright white finish
- T-bar panel available
Specifications
- Application:
- Sidewall, Ceiling
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 10 in x 10 in
- GRD Deflection Type:
- 4-way
- Height:
- 10 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048507174
- Vent Duct Shape:
- Square
- Width:
- 10 in