16 oz. Eye Wash Solution
16 oz. Eye Wash Solution
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HART eye clean is a sterile, buffered, flushing solution that helps remove particles from eyes and relieves irritation
- Neutral eye wash
- Irrigating or drop bottles
- Sterile
Specifications
- Color Finish Name:
- Green Metal
- Depth:
- 3-1/2 in
- Height:
- 14 in
- Product Type:
- Solution
- Size:
- 16 oz
- UPC:
- 650332020162
- Width:
- 7 in