This product requires certification to purchase.

2 in. x 5 yd. Waterproof Adhesive Tape (Case of 6)

HART Health

2 in. x 5 yd. Waterproof Adhesive Tape (Case of 6)

  • Fast #
  • Part #H1216
  • Item #7463621
  • Manufacturer Part #1216
5 out of 5 Customer Rating
Brand image
HART Health

2 in. x 5 yd. Waterproof Adhesive Tape (Case of 6)

  • Fast #
  • Part #H1216
  • Item #7463621
  • Manufacturer Part #1216
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Strong enough to get the job done, yet mild enough to remove without causing irritation to the skin
  • Ideal for general use and support strapping
  • Housed in sturdy plastic spools for convenience
  • Plastic spools helps keep the tape clean
  • Water and oil resistant
  • Requires Certification

Specifications

Length:
5 yd
Package Quantity:
Case of 6
Product Type:
Tape
UPC:
650332112164
Width:
2 in