2 oz. Antiseptic/Aesthetic First Aid Spray Pump (Case of 12)
2 oz. Antiseptic/Aesthetic First Aid Spray Pump (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Hart's pump first aid spray has lidocaine for effective minor pain and itch relief
- Antiseptic, anesthetic
- Lidocaine, 2.5%
- Ingredients: Benzalkonium chloride 0.1%, Benzocaine 5.0%
- Size: 2 ounce pump spray bottle
Specifications
- Package Quantity:
- Case of 12
- Product Type:
- First Aid Spray, Spray
- Size:
- 2 oz
- UPC:
- 650332021114