1 x 3 in. Elastic and Cloth Bandage (Box of 100, Case of 12 Boxes)
Coverlet® 1 x 3 in. Elastic and Cloth Bandage (Box of 100, Case of 12 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Coverlet features an extra-large wound pad capable of absorbing 10 times its own weight in water
- Offers mild compression to the wound
- 360° have protective adhesive coverage around the island wound pad seals off the wound from dirt and contamination
- Simple peel-open package makes it easy to apply while wearing gloves
- Color: Peach
- Bandages easily remove to limit skin irritation and prevent disruption of the healing process
- Flexible bandage conforms to body curves and movement to stay on longer
Specifications
- Collection:
- Coverlet®
- Length:
- 3 in
- Material:
- Elastic, Cloth
- Package Quantity:
- Box of 100, Case of 12 Boxes
- Product Type:
- Bandage
- Width:
- 1 in