This product requires certification to purchase.

115V Condensate Removal Pump with Switch

Hartell

115V Condensate Removal Pump with Switch

  • Fast #
  • Part #HA2SAX115
  • Item #4513591
  • Manufacturer Part #A2SA-X115
4.5 out of 5 Customer Rating
Brand image
Hartell

115V Condensate Removal Pump with Switch

  • Fast #
  • Part #HA2SAX115
  • Item #4513591
  • Manufacturer Part #A2SA-X115
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
3.5
Capacity:
1 gal
Depth:
9 in
Discharge:
3/8 in
Height:
11 in
Horsepower:
1/10 hp
Length:
22 ft
Material:
Stainless Steel
Power Source:
Electric
UL Listed:
No
UPC:
684056005051
Volts:
115V
Width:
6 in