115V Heavy Duty Commercial Grade Condensate Removal Pump
115V Heavy Duty Commercial Grade Condensate Removal Pump
Product Details
Product Details
Specifications
- AMP:
- 3.5
- Capacity:
- 1 gal
- Depth:
- 9
- Discharge:
- 3/8 in
- Flow Rate:
- 390 gph
- Height:
- 10
- Horsepower:
- 1/10 hp
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- RPM:
- 3000
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 6