1/2 in. Barbed x FPT PVC 90 Degree Combination Elbow
1/2 in. Barbed x FPT PVC 90 Degree Combination Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-1784, ASTM D-2609, ASTM F-1970
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90
- End Connection 1:
- Barbed
- End Connection 2:
- FPT
- End Connections:
- Barbed x FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 025528723194