This product requires certification to purchase.

1/2 in. Barbed Zinc Plated Steel Coupling

Harvard

1/2 in. Barbed Zinc Plated Steel Coupling

  • Fast #
  • Part #GICD
  • Item #71935
  • Manufacturer Part #ICS50
4.6 out of 5 Customer Rating
Brand image
Harvard

1/2 in. Barbed Zinc Plated Steel Coupling

  • Fast #
  • Part #GICD
  • Item #71935
  • Manufacturer Part #ICS50
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Clean Bagged:
No
Coating:
Galvanized, Zinc Plated
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Coupling
Material:
Steel
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UPC:
642026046312