1/2 in. Insert Nylon Coupling
1/2 in. Insert Nylon Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2609
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- Yes
- UPC:
- 642026031820
- Weight:
- 0.02