This product requires certification to purchase.

1-1/2 in. Plastic Slip Ball Valve

Harvard

1-1/2 in. Plastic Slip Ball Valve

  • Fast #
  • Part #AHMIP150S
  • Item #1431273
  • Manufacturer Part #HMIP150S
3.8 out of 5 Customer Rating
Brand image
Harvard

1-1/2 in. Plastic Slip Ball Valve

  • Fast #
  • Part #AHMIP150S
  • Item #1431273
  • Manufacturer Part #HMIP150S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty thermoplastic white PVC (Type 1, Grade 1)?construction. Materials meet NSF standards
  • Meets ASTM 2467 schedule 80
  • White body, red handle
  • Available with PTFE or EPDM seats providing excellent chemical resistance
  • EPDM “o” ring stem seal
  • 150 PSI working pressure at 73° F water, non-shock
  • Maintenance free compact design
  • Severe shock loads and misalignment stress are absorbed by the valve body, not the ball & seat, minimizing the chance of uneven wear & leakage
  • Individually cartoned
  • Manufactured for AGI in an ISO9002 facility
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM 2467
Clean Bagged:
No
Color Finish Name:
White, Red
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
ABS
Height:
4-49/100 in
IAPMO Listed:
No
ISO:
ISO 9002
Length:
3-1/25 in
MA Approved:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
150
Schedule Class:
80
UL Listed:
No
UPC:
642026002677
Valve Operator:
Tee Handle
Valve Seat Material:
EPDM, Teflon
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
1.087 lb
Width:
2-93/100 in
cUPC Certified:
No