This product requires certification to purchase.

1-1/2 x 1-1/4 in. Barbed Plastic Coupling

Harvard

1-1/2 x 1-1/4 in. Barbed Plastic Coupling

  • Fast #
  • Part #PICJH
  • Item #56461
  • Manufacturer Part #1429-212
4.3 out of 5 Customer Rating
Brand image
Harvard

1-1/2 x 1-1/4 in. Barbed Plastic Coupling

  • Fast #
  • Part #PICJH
  • Item #56461
  • Manufacturer Part #1429-212
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2104, ASTM D-2239
Application:
Polyethylene Pipe
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
3-3/8
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
UL Listed:
No
UPC:
025528723392
Weight:
0.09