1-1/4 x 1-1/4 in. Galvanized Driver Coupling
1-1/4 x 1-1/4 in. Galvanized Driver Coupling
Package Quantity Info:
Each: 1 Inner Pack: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty forged steel
- Standard pipe threads
- Vented on top
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Straight
- Material:
- Forged Steel
- UL Listed:
- No
- UPC:
- 642026008389