This product requires certification to purchase.

1 in. Barbed Schedule 40 Domestic Carbon Steel Coupling

Harvard

1 in. Barbed Schedule 40 Domestic Carbon Steel Coupling

  • Fast #
  • Part #GLFICG
  • Item #4665303
  • Manufacturer Part #ICS100
3.4 out of 5 Customer Rating
Brand image
Harvard

1 in. Barbed Schedule 40 Domestic Carbon Steel Coupling

  • Fast #
  • Part #GLFICG
  • Item #4665303
  • Manufacturer Part #ICS100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • For use with flexible poly pipe
  • Made in North America
  • Made from Sch 40 C.W. steel pipe, zinc plated
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Coating
Galvanized, Zinc Plated
Fitting Type
Coupling, Straight
Material
Carbon Steel, Steel
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 372
FM Approved
No
Lead Law Compliance Level
Compliant Not Certified
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
642026046336