1/2 in. Insert x MPT PVC Adapter

You last purchased this on
 
Harvard

1/2 in. Insert x MPT PVC Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

1/2 in. Insert x MPT PVC Adapter

  • Fast #
  • Part #PIMAD
  • Item #408
  • Manufacturer Part #1436-005
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2609, ASTM D-1784, ASTM F-1970
Application:
Water
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
2-7/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
UL Listed:
No
Weight:
0.04 lb