2 in. Plastic Slip Swing Check Valve
1520 Series 2 in. Plastic Slip Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No metallic parts, corrosion resistant
- Full flow design
- Ideal for close working areas, easy pipe alignment
- Designed for both horizontal and vertical use
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- 1520 Series
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Height:
- 4-23/100
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 6-7/50
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Pressure Class:
- 125#
- UPC:
- 670686520200
- Valve Body Material:
- PVC
- Valve Body Style:
- Swing
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.95