This product requires certification to purchase.

2 in. Barbed x FPT PVC Adapter

Harvard

2 in. Barbed x FPT PVC Adapter

  • Fast #
  • Part #PIFAK
  • Item #11352
  • Manufacturer Part #1435-020
3.3 out of 5 Customer Rating
Brand image
Harvard

2 in. Barbed x FPT PVC Adapter

  • Fast #
  • Part #PIFAK
  • Item #11352
  • Manufacturer Part #1435-020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2609, ASTM D-1784, ASTM F-1970
Application:
Water
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
FPT
End Connections:
Barbed x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
3-2/25 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Schedule Class:
40
UPC:
025528723460