This product requires certification to purchase.

2 in. MIPT x Barbed Adapter

Harvard

2 in. MIPT x Barbed Adapter

  • Fast #
  • Part #GIMAK
  • Item #66609
  • Manufacturer Part #IMAS200
3.8 out of 5 Customer Rating
Brand image
Harvard

2 in. MIPT x Barbed Adapter

  • Fast #
  • Part #GIMAK
  • Item #66609
  • Manufacturer Part #IMAS200
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • LFN 2 GALV INS X MALE ADPT
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
Barbed
End Connections
MIPT x Barbed
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Adapter
Material
Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
Yes
Origin
Global
UPC
642026046305