This product requires certification to purchase.

2 in. Stainless Steel Liquid Filled Gauge

Harvard

2 in. Stainless Steel Liquid Filled Gauge

  • Fast #
  • Part #AEILPG10024BSSNL
  • Item #5154233
  • Manufacturer Part #EILPG1002-4BSSNL
5 out of 5 Customer Rating
Brand image
Harvard

2 in. Stainless Steel Liquid Filled Gauge

  • Fast #
  • Part #AEILPG10024BSSNL
  • Item #5154233
  • Manufacturer Part #EILPG1002-4BSSNL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel or black steel case
  • Glycerine filled, phosphor bronze bourdon tube
  • Accuracy +/- 3-2-3%
  • 2” or 2 1/2” Dial face with clear acrylic lens
  • Crimped stainless steel ring
  • For use in high vibration, corrosion situations
  • Third party certified to NSF/ANSI 372
  • No lead brass or stainless steel sockets
  • To be used with air or water only
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Application:
Air, Water
Diameter:
2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Back Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel, Plastic
Material Type:
Acrylic
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
100
Pressure - Low:
0
Pressure Class:
100#
UPC:
642026098007
Weight:
0.32 lb