This product requires certification to purchase.

2 x 2 in. Galvanized Driver Coupling

Harvard

2 x 2 in. Galvanized Driver Coupling

  • Fast #
  • Part #ADC200
  • Item #246432
  • Manufacturer Part #DC200
4 out of 5 Customer Rating
Brand image
Harvard

2 x 2 in. Galvanized Driver Coupling

  • Fast #
  • Part #ADC200
  • Item #246432
  • Manufacturer Part #DC200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bayport, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Coupling
Material:
Forged Steel
UL Listed:
No
UPC:
642026008402