This product requires certification to purchase.

3/4 in. Plastic Slip Ball Valve

Harvard

3/4 in. Plastic Slip Ball Valve

  • Fast #
  • Part #ACMIP75C
  • Item #1584325
  • Manufacturer Part #CMIP75C
4.5 out of 5 Customer Rating
Brand image
Harvard

3/4 in. Plastic Slip Ball Valve

  • Fast #
  • Part #ACMIP75C
  • Item #1584325
  • Manufacturer Part #CMIP75C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made with Flo Guard Gold CPVC material
  • Heavy duty thermoplastic CPVC construction for hot water use
  • NSF listed
  • Meets ASTM 2467 schedule 80
  • CTS slip x slip - cream body, orange handle
  • PTFE seats providing excellent chemical resistance
  • EPDM O-ring stem seal
  • Maintenance free compact design
  • Severe shock loads & misalignment stress are absorbed by the valve body, not the ball & seat, minimizing the chance of uneven wear & leakage
  • Individually cartoned
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM 2467
Clean Bagged:
No
Color Finish Name:
White, Red
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
ABS
Height:
2-21/50 in
IAPMO Listed:
No
ISO:
ISO 9002
Length:
3-6/25 in
MA Approved:
No
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
75
Schedule Class:
80S
UL Listed:
No
UPC:
642026001427
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.2 lb
Width:
1-12/25 in
cUPC Certified:
No