3/4 in. Stainless Steel Filter Housing
3/4 in. Stainless Steel Filter Housing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slim and large diameter styles with stainless steel threaded inserts
- Complete with full size white, powder coated steel mounting bracket, stainless steel screws, sump removal wrench and extra O-ring
- Custom kits available. Call customer service for quotations
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Clear, Black
- Connection Size:
- 3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- UPC:
- 642026118750