3/4 Stainless Steel Insert X MALE Adapter
3/4 Stainless Steel Insert X MALE Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- Material:
- Stainless Steel
- Material Type:
- 304
- Type:
- ASSMAF
- UPC:
- 642026046909
- Weight:
- 0.22