3 Connection Heat Shrunk Kit in Clear

You last purchased this on
 
Harvard

3 Connection Heat Shrunk Kit in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

3 Connection Heat Shrunk Kit in Clear

  • Fast #
  • Part #AHSCL3
  • Item #309985
  • Manufacturer Part #HSCL3
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent dielectric strength and can be shrunk over a large diameter connector and still effectively seals watertight down to a small diameter cable
  • No grease tape or epoxy is needed
  • Splicing kit with 3 tubes that fits wire size No. 10, No. 12 and No. 14
  • Standard wall
  • Highly resistant to moisture, fungus and weathering
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Application:
Residential
Color Finish Category:
Clear
Color Finish Name:
Clear
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Product Type:
Heat Shrink Splicing Kit
UL Listed:
No
Wire Gauge (AWG):
10 ga - 14 ga