3 in. Plastic Slip Ball Valve
3 in. Plastic Slip Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty thermoplastic white PVC (Type 1, Grade 1)? construction
- White body, blue handle
- Tee handle on 1/2” through 2”. Lever handle on 2 1/2”, 3”?and 4”
- EPDM seats provide excellent chemical resistance
- EPDM “o” ring stem seal
- 150 PSI working pressure at 73° F water, non-shock
- Maintenance free compact design
- Severe shock loads and misalignment stress are absorbed by the valve body, not the ball & seat, minimizing the chance of uneven wear & leakage
- Third party certified no lead to NSF/ANSI 372
- Individually cartoned
Documents
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- Length:
- 3-2/5 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 642026087438
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 4.41 lb
- cUPC Certified:
- No