4 Aluminum / ABS WELL Cap
4 Aluminum / ABS WELL Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Material:
- Aluminum, Plastic
- Material Type:
- ABS
- Type:
- ASC4
- UL Listed:
- No
- UPC:
- 642026025423