This product requires certification to purchase.

9-3/4 in. Filter Cartridge

Harvard

9-3/4 in. Filter Cartridge

  • Fast #
  • Part #AEFGAC10
  • Item #3766310
  • Manufacturer Part #EFGAC10
5 out of 5 Customer Rating
Brand image
Harvard

9-3/4 in. Filter Cartridge

  • Fast #
  • Part #AEFGAC10
  • Item #3766310
  • Manufacturer Part #EFGAC10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
9-3/4 in
NSF Certified:
No
Product Type:
Filter Cartridge
UL Listed:
No
UPC:
642026041614
Weight:
1.01 lb