1-1/4 in. Brass and Bronze Threaded Check Valve
CVNL-BS Series 1-1/4 in. Brass and Bronze Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For cold water applications only
- Rough body finish
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- No
- Collection:
- CVNL-BS Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Size:
- 1-1/4 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 1.06 lb