2 in. Plastic Slip 150# Ball Valve
Economy Series 2 in. Plastic Slip 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- No
- Collection:
- Economy Series
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 3-5/16 in
- IAPMO Listed:
- No
- Length:
- 5-7/10 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 642026087414
- Valve Operator:
- T-Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.32 lb