1/2 in. Brass MIP x Spout Hose Bibb
IHBBNHTNL Series 1/2 in. Brass MIP x Spout Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Imported
- 200 psi WOG
- All valves shown are UPC?rated and third party certified to NSF/ANSI 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- IHBBNHTNL Series
- End Connection 1:
- MIPT
- End Connection 2:
- Spout
- End Connections:
- MIPT x Spout
- Handle Type:
- Tee
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Gas, Oil, Water
- Size:
- 1/2 in
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb
- Weight:
- 0.357 lb