This product requires certification to purchase.

1-1/2 in. Insert x Male Galvanized Stainless Steel Adapter

Harvard

IMAS 1-1/2 in. Insert x Male Galvanized Stainless Steel Adapter

  • Fast #
  • Part #GLFIMAJ
  • Item #4665318
  • Manufacturer Part #IMAS150
4 out of 5 Customer Rating
Brand image
Harvard

IMAS 1-1/2 in. Insert x Male Galvanized Stainless Steel Adapter

  • Fast #
  • Part #GLFIMAJ
  • Item #4665318
  • Manufacturer Part #IMAS150
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • For use with flexible poly pipe
  • Made in north America
  • IMAS imported
  • Made from sch 40 C.W. steel pipe, zinc plated
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
Barbed
End Connections
MIPT x Barbed
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
0.68 lb
Characteristics & Features
Clean Bagged
No
Collection
IMAS
Fitting Type
Male Adapter, Straight
Material
Steel
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
Yes
Origin
Global
UPC
642026046299