1 in. Insert x Male Galvanized Stainless Steel Adapter
IMAS 1 in. Insert x Male Galvanized Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- For use with flexible poly pipe
- Made in north America
- IMAS imported
- Made from sch 40 C.W. steel pipe, zinc plated
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- IMAS
- End Connection 1:
- MIPT
- End Connection 2:
- Barbed
- End Connections:
- MIPT x Barbed
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Male Adapter, Straight
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Steel
- NSF Certified:
- Yes
- Origin:
- Global
- UPC:
- 642026046275
- Weight:
- 0.36