This product requires certification to purchase.

1/4 in. 0 - 100 psi Steel Pressure Gauge

Harvard

IPG Series 1/4 in. 0 - 100 psi Steel Pressure Gauge

  • Fast #
  • Part #AEIPG10024LNL
  • Item #3866423
  • Manufacturer Part #EIPG1002-4LNL
5 out of 5 Customer Rating
Brand image
Harvard

IPG Series 1/4 in. 0 - 100 psi Steel Pressure Gauge

  • Fast #
  • Part #AEIPG10024LNL
  • Item #3866423
  • Manufacturer Part #EIPG1002-4LNL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Rugged precision made phosphor-bronze bourdon tube movements assuring maximum accuracy (+/- 3-2-3%) under adverse field conditions
  • To be used with air or water only
  • Manufactured for AGI?in an ISO 9001 facility
  • Bourdon tube movement is totally enclosed in corrosion resistant housing
  • Resists rust, electrolytic action and chemical solvents
  • Third party certified to NSF/ANSI 372. No Lead brass sockets
  • Deep drawn one piece steel or molded plastic housings encase a quality movement
  • Genuine mar-resistant glass or acrylic lens
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Application:
Air
Collection:
IPG Series
Diameter:
2
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
100
Pressure - Low:
0
UPC:
642026059046
Weight:
0.18