This product requires certification to purchase.

3/4 x 1/2 in. Brass 100# Relief Valve

Harvard

IRV-NL Series 3/4 x 1/2 in. Brass 100# Relief Valve

  • Fast #
  • Part #AIRV75100NL
  • Item #4631807
  • Manufacturer Part #IRV75-100NL
5 out of 5 Customer Rating
Brand image
Harvard

IRV-NL Series 3/4 x 1/2 in. Brass 100# Relief Valve

  • Fast #
  • Part #AIRV75100NL
  • Item #4631807
  • Manufacturer Part #IRV75-100NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty no lead Bronze, no lead Brass or 304 Stainless Steel
  • For shallow, deep well and submersible pumps
  • Spring loaded and pre-set under pressure, not adjustable
  • 1/2 in or 3/4 in (IRV7575) discharge
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Pressure Class
100#
Valve Size
3/4 in x 1/2 in
Weight
0.4333 lb
Characteristics & Features
Collection
IRV-NL Series
Material
Brass
Valve Body Material
Brass
Valve Type
Relief Valve
Warranty & Product Information
ANSI
ANSI 372
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
642026086844