This product requires certification to purchase.

Lead Law Compliant 1-1/2 15 Micron T STYLE SCREEN Filter

Harvard

Lead Law Compliant 1-1/2 15 Micron T STYLE SCREEN Filter

  • Fast #
  • Part #ANT1501000P
  • Item #3266315
  • Manufacturer Part #NT150-1000P
5 out of 5 Customer Rating
Brand image
Harvard

Lead Law Compliant 1-1/2 15 Micron T STYLE SCREEN Filter

  • Fast #
  • Part #ANT1501000P
  • Item #3266315
  • Manufacturer Part #NT150-1000P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
PVC
Micron Rating:
15 Micron
UPC:
718654011517
Weight:
1.36 lb