Lead Law Compliant 1 Replacement Screen For Filter
Lead Law Compliant 1 Replacement Screen For Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- G55030F
- UPC:
- 718654000177
- Weight:
- 0.3