Lead Law Compliant Sand SEPAR Screen 3/4 With 60 Mesh
Lead Law Compliant Sand SEPAR Screen 3/4 With 60 Mesh
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 718654001051
- Weight:
- 0.3 lb