1 in. 25 gpm 100 Mesh Water Filter
NT Series 1 in. 25 gpm 100 Mesh Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 180° in-line "T" style installation
- 1-100 gpm models
- 1/2 in MPT cleanout with purge valve
- Supplied with polyester filter screen
- Also available with stainless steel
-
Lead Law Compliant
Documents
Specifications
- Collection:
- NT Series
- Connection Size:
- 1
- Depth:
- 11-3/8 in
- Flow Rate:
- 25 gpm
- Height:
- 11-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 718654009941
- Weight:
- 1.9 lb
- Width:
- 5 in