This product requires certification to purchase.

2-3/8 in. 5 gpm 5 Micron String Wound Polypropylene Cartridge

Harvard

PFWP Series 2-3/8 in. 5 gpm 5 Micron String Wound Polypropylene Cartridge

  • Fast #
  • Part #APFWP5
  • Item #5154346
  • Manufacturer Part #PFWP5
4.5 out of 5 Customer Rating
Brand image
Harvard

PFWP Series 2-3/8 in. 5 gpm 5 Micron String Wound Polypropylene Cartridge

  • Fast #
  • Part #APFWP5
  • Item #5154346
  • Manufacturer Part #PFWP5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with most acids, alkalies, corrosive fluids & gases
  • General purpose filtration
  • Precise winding pattern ensures high efficiency rate and high dirt loading capacity
  • Ideal for fine sediment reduction, including sand, silt , scale and rust
  • These cord wound cartridges are compatible with most acids, alkalies, corrosive fluids & gases
  • Core material: FDA polypropylene
  • Max temperature: 180°F
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-3/8 in
Flow Rate
5 gpm
Height
9-7/8 in
Characteristics & Features
Cartridge Type
String Wound Cartridge
Collection
PFWP Series
Contaminant Removal
Rust, Sand, Scale, Sediment, Silt
Filtering Material
No
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Micron Rating
5 Micron
Temperature Range
Up to 180 Deg F
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
642026075961